D85FDB - PANDUIT - 45RU X 800mm Width Front | Anixter
D85FDB | PANDUIT

PANDUIT | D85FDB | 45RU X 800mm Width Front Door, Black

  • Manufacturer # D85FDB
  • Anixter #896832
Color: BLACK
Filler Panel Rack Units: MULTIPLE SIZE KIT
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Single hinge perforated front door for 45RU x 800mm wide Net-Verse cabinet, Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items