DB42 - ABB - DB42 Single Mounting Kit for | Anixter
DB42 | ABB

ABB | DB42 | DB42 Single Mounting Kit for TF42

  • Manufacturer # DB42
  • Anixter #489977
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Applications

For TF42 Series Thermal Overload Relays

Specifications
  • Voltage Rating: 600 V AC
  • Amperage Rating: 40 A
  • Wire Strip Length: 12 mm
  • Number Of Poles: 3
  • Tightening Torque: 1.5 - 2.7 N-m
  • Recommended Screw Driver: Pozidriv 2
  • Width: 108 mm
  • Pollution Degree: 3
  • Connecting Capacity: Rigid: (1) 0.75 - 2.5 mm2, Fl, Flexible With Ferrule And Flexible With Insulated Ferrule: (1) 0.75 - 10 mm2
  • Length: 102 mm
  • Height: 50 mm
Tech. Info & Standards

UL 508 Listed, CSA 22.2 No. 14, CE Certified, IEC/EN 60947-1, IEC/EN 60947-4-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items