DB9 | TRIPP LITE

TRIPP LITE | DB9 | Datashield Serial In-Line Surge Protector, DB9

  • Manufacturer # DB9
  • Anixter #454307
Number of Outlets: 9
Type: STAND ALONE PDU
Description

Tripp Lite's DB9 offers dataline surge suppression for DB9 serial ports of data terminal and data communications equipment, including PCs, printers, modems and more. User configurable for use with male or female captive DB9 ports. Offers protection on all 9 lines, plus D shell chassis. Convenient DB9 input and output connects directly to the protected port, obtaining a ground outlet from the computer chassis. Surge suppression is handled with balanced arrays of high-speed avalanche diodes that divert excess energies created by electrostatic discharges, faulty wiring or lightning away from network interface connections. Tripp Lite network surge suppressors reduce blown interface cards, garbled transmissions, system lock-ups and hard equipment failure by safely shunting dataline surges to ground. SUPPRESSION: Reversible DB9 m/f jacks, protects pins 1-9 and chassis, 18V clamping

Features
  • DB9 protects 9 pin serial connections for dataline surge suppression of data terminal, data communications equipment and PCs, printers, modems and more
  • Reversible for use with male or female captive DB9 ports
  • Offers protection on all 9 data lines, plus D shell chassis
  • Surge suppression utilizing high speed avalanche diodes divert excess energies on the network to ground
Specifications
  • In-Line Surge Suppressor
  • Circuit Breaker (Amp): 340 Amp
  • Recommended Electrical Service: 120 Volt, 230 Volt
  • Input Connection Type: DB9
  • Clamping Voltage: 18 Volt RMS
  • Telephone/DSL Protection: No
  • Cable (Coax) Protection: No
  • Network (Ethernet) Protection: No
  • Additional Dataline Protection: 1-9 And Chassis
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items