DBL242412G - HOFFMAN ENCLOSURES INC - L-BOX, | Anixter
DBL242412G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | DBL242412G | L-BOX, Type 1

  • Manufacturer # DBL242412G
  • Anixter #406797
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

The low-profile, vertically-oriented L-BOX wall-mount cabinet is extremely versatile and can be used in public settings to mount, store and protect network equipment, patch panels and connections.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items