DF8A-0 - PELCO - In-ceiling with Opaque | Anixter
DF8A-0 | PELCO

PELCO | DF8A-0 | In-ceiling with Opaque Black Lower Dome with A Smoked Viewing Window. Plenum Rated Formed Aluminum Backbox (1/2 F-stop Light Loss)

  • Manufacturer # DF8A-0
  • Anixter #262888
Environment Type: INDOOR
Mounting Type: RECESSED CEILING
Type: DOME
Description

In-ceiling with opaque black lower dome with a smoked viewing window. Plenum rated formed aluminum back box. (1/2 f-stop light loss).

Must be a reseller to purchase this product

Features
  • Low Cost
  • Indoor/Outdoor Applications
  • Quick and Easy to Install; Hole-Scribing Tool Included for In-Ceiling Models
  • Versatile and Adjustable Fixed Camera Mount Bracket
  • For Use in Hard Ceiling, Suspended Ceiling or Pendant Applications
  • As Little as 5.2ches (13.2 cm) of Overhead Ceiling Space Required for In-Ceiling Models
  • Optional Support Rails Available for Suspended Ceiling Applications
  • Cosmetically Matches Spectra Dome
  • Outdoor Pendant Models Sealed and Weatherized for Use in Temperatures to -60 (-51C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items