DN6219B | PANDUIT

PANDUIT | DN6219B | Net-Verse D-Type Cabinet frame, 42RU, 2 full length PDU brackets, 80.5"H x 23.6"W x 39.4"D (2045mm x 600mm x 1000mm), Black

  • Manufacturer # DN6219B
  • Anixter #880105
Color: BLACK
Material: STEEL
Overall Depth: 39.4"
Overall Width: 23.6"
Rack Units: 42U
Description

Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors.

Features
  • Dimensions: 80.5"H x 23.6"W x 39.4"D (2045mm x 600mm x 1000mm)
  • Weight: 279.908
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items