DN8222B - PANDUIT - Net-Verse D-Type Cabinet | Anixter
DN8222B | PANDUIT

PANDUIT | DN8222B | Net-Verse D-Type Cabinet frame, 42RU, Horizontally split side panels (4), 2 full length PDU brackets, 80.5in H x 31.5in W x 47.2in D (2045mm x 800mm x 1200mm), Black

  • Manufacturer # DN8222B
  • Anixter #880100
Color: BLACK
Material: STEEL
Overall Depth: 47.2"
Overall Width: 31.5"
Rack Units: 42U
Description

Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors.

Features
  • Dimensions: 80.5in H x 31.5in W x 47.2in D (2045mm x 800mm x 1200mm)
  • Weight: 319.58
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items