DP40C3P-F - ABB - DP Contactor 40A 3-P N/O, | Anixter
DP40C3P-F | ABB

ABB | DP40C3P-F | DP Contactor 40A 3-P N/O, 24 V AC Coil

  • Manufacturer # DP40C3P-F
  • Anixter #524557
Type: CONTACTORS
Description

Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications.

Applications

For Motors, Power Supplies, Food Service Equipment, Compressors, Business Machines, Resistive Heating, Air Conditioning, Refrigeration Equipment, Welding

Specifications
  • Coil Voltage: 24 V AC
  • Contact Configuration: 3 NO
  • Maximum Load Current: 40 A
  • Connection: Box Lug Terminal
  • Size: 76 mm Width X 95 mm Height X 61 mm Depth
  • Locked rotor current: 240 A at 240 V, 200 A at 480 V, 160 A at 600 V Resistive current: 50 A
  • FrSize: 40
  • Wire Size: 14 - 4 AWG
  • Number Of Poles: 3
  • Tightening Torque: 40 in-lb
Tech. Info & Standards

UL 508 Listed, CSA C22.2 No. 221260, CE/Semko Certified, EN60947-4-1:2001 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items