DPFP2 - PANDUIT - Rack Filler Panel, 2 RU, | Anixter
DPFP2 | PANDUIT

PANDUIT | DPFP2 | Rack Filler Panel, 2 RU, 3.5"H x 19.0"W (88.9mm x 482.6mm), Black

  • Manufacturer # DPFP2
  • Anixter #174595
Rack Units: 2
Features
  • Reserve rack space for future use
  • Direct airflow in cabinet applications
  • Mount to standard EIA 19" racks or cabinets
  • #12-24 and M6 mounting screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items