DS-1601ZJ-POLE - HIKVISION - Dome Camera | Anixter
DS-1601ZJ-POLE | HIKVISION

HIKVISION | DS-1601ZJ-POLE | Dome Camera Bracket, Vertical Pole Mount, 128 MM 194 MM x 305 MM, Aluminum Alloy, White

  • Manufacturer # DS-1601ZJ-POLE
  • Anixter #811481
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: CEILING
Special Property: PAN/TILT - MANUAL
Type: MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items