DS-1602ZJ - HIKVISION - Dome Camera Bracket, | Anixter
DS-1602ZJ | HIKVISION

HIKVISION | DS-1602ZJ | Dome Camera Bracket, Wall Mount, 97 MM Width x 305 MM Depth x 182 MM Height, Aluminum Alloy, White, For Indoor/Outdoor

  • Manufacturer # DS-1602ZJ
  • Anixter #811478
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: CEILING
Special Property: PAN/TILT - MANUAL
Type: MOUNT
Features
  • Aluminum Alloy Material with Surface Spray Treatment
  • General Design for Indoor/Outdoor
  • Better Water Proof Design
  • With Safety Rope, the Assembling is Safer and More Convenient
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items