DS-1602ZJ-POLE | HIKVISION

HIKVISION | DS-1602ZJ-POLE | Camera Bracket, Vertical, Pole Mount, 117 MM x 194 MM x 451.3 MM, Aluminum Alloy and Steel, White

  • Manufacturer # DS-1602ZJ-POLE
  • Anixter #811479
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: CEILING
Special Property: PAN/TILT - MANUAL
Type: MOUNT
Features
  • Suitable for Speed Dome Pendent Mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items