DS-2CD2025FWD-I 2.8MM - HIKVISION - BL2025F2 | Anixter
DS-2CD2025FWD-I 2.8MM | HIKVISION

HIKVISION | DS-2CD2025FWD-I 2.8MM | Network Camera, Bullet, Ultra Low Light, 3D DNR, WDR, Day/Night, Outdoor, H.265+/H.265/H.264+/H.264/MJPEG, 1920 x 1080 Resolution, F1.6 Iris 2.8 MM Lens, 128 GB, 5 Watt, PoE

  • Manufacturer # DS-2CD2025FWD-I 2.8MM | BL2025F2
  • Anixter #894769
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED 2.8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: DIGITAL
Description

This item is discontinued by supplier. Please see Anixter# 1052760 for suggested replacement.

Hikvision's DS-2CD2025FWD-I provides important new technology for any security application. The H.265+ codec assures savings in bandwidth and storage. The Darkfighter Ultra-Low Light technology allows for use in the most demanding lighting conditions.

Must be a reseller to purchase this product.

Features
  • Color: 0.008 lux @(F1.6, AGC ON), 0 lux with IR
  • 1920 x 1080
  • 108 (2.8 mm), 86.4 (4 mm), 52 (6 mm), 40 (8 mm)
  • 10 meters
  • 12 VDC 10%, PoE (802.3af)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items