DS-2CD2042WD-I - HIKVISION - DS-2CD2042WD-I | Anixter
DS-2CD2042WD-I | HIKVISION

HIKVISION | DS-2CD2042WD-I | Network Camera, Mini Bullet, 3D DNR, WDR, Day/Night, Outdoor, H.264+/H.264/MJPEG, 2688 x 1520 Resolution, F2.0 4 MM Lens, 5 Watt, PoE

  • Manufacturer # DS-2CD2042WD-I
  • Anixter #897699
Compression Type: H.264
Environment: OUTDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 4 MEGAPIXELS
Signal Process: IP
Features
  • 4 Megapixel High Resolution
  • Dual Stream
  • 120 dB Wide Dynamic Range
  • 3D Digital Noise Reduction
  • Backlight Compensation
  • 30 Meter IR Range
  • 3-Axis Adjustment
  • Metallic Housing and Bracket
  • IP67 Weatherpproof Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items