DS-2CD2120F-IS - HIKVISION - Network Camera, | Anixter
DS-2CD2120F-IS | HIKVISION

HIKVISION | DS-2CD2120F-IS | Network Camera, Fixed Dome, IR, Audio/Alarm I/O, 3D DNR, DWDR, Day/Night, Outdoor, H.264/MJPEG, 1920 x 1080 Resolution, F2.0 4 MM Lens, 128 GB, 2 to 5.3 Watt, PoE

  • Manufacturer # DS-2CD2120F-IS
  • Anixter #809193
Compression Type: H.261
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED 3.7 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Features
  • 2 Megapixel Resolution
  • Standard Video Compression with High Compression Ratio, ROI Encoding
  • 30 Meter IR Range
  • Built-In Micro SD/SDHC/SDXC Card Slot, up to 128 GB
  • 1/2.8 Inch Progressive Scan CMOS Image Sensor
  • Dual Stream
  • Audio/Alarm I/O
  • IP67 Protec IK-10 Resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items