DS-2CD2125FWD-IS - HIKVISION - | Anixter
DS-2CD2125FWD-IS | HIKVISION

HIKVISION | DS-2CD2125FWD-IS | Network Camera, EXIR, Dome, Low Light, Audio/Alarm I/O, 3D DNR, WDR, Day/Night, H.265/H.264/MJPEG, 1920 x 1080 Resolution, F1.6 Iris 2.8 MM Lens, 128 GB, 5 Watt, PoE

  • Manufacturer # DS-2CD2125FWD-IS
  • Anixter #894770
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED 2.8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: DIGITAL
Features
  • 2.0 Megapixel High Resolution
  • 120 dB Wide Dynamic Range
  • 3D Digital Noise Reduction
  • Up to 30 Meter IR Range
  • Support On-Board Storage, up to 128 GB
  • Audio/Alarm I/O
  • 3-Axis Adjustment
  • IP67, IK-10 Resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items