DS-2CD2142FWD-I - HIKVISION - Network | Anixter
DS-2CD2142FWD-I | HIKVISION

HIKVISION | DS-2CD2142FWD-I | Network Camera, Fixed Dome, HD, 3D DNR, WDR, Day/Night, H.264+/H.264/MJPEG, 2688 x 1520 Resolution, F2.0 4 MM Lens, 128 GB, 5.5 Watt, PoE

  • Manufacturer # DS-2CD2142FWD-I
  • Anixter #893690
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 4 MEGAPIXELS
Signal Process: IP
Features
  • 4 Megapixel High Resolution
  • 120 dB Wide Dynamic Range
  • 3D Digital Noise Reduction
  • IR Range 30 Meter
  • Support On-Board Storage up to 128 GB
  • 1/3 Inch Progressive Scan CMOS Image Sensor
  • Dual Stream
  • 3-Axid Adjustment
  • IP67 Weatherproof Protection, IK-10tant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items