DS-2CD2625FWD-IZS - HIKVISION - BL2625VZ - | Anixter
DS-2CD2625FWD-IZS | HIKVISION

HIKVISION | DS-2CD2625FWD-IZS | Network Camera, Bullet, 3D DNR, WDR, Day/Night, H.265+/H.265/H.264+/H.264, 1920 x 1080 Resolution, F1.4 Motorized Varifocal 2.8 to 12 MM Lens, 128 GB, 1.2 Ampere 14.5 Watt, PoE

  • Manufacturer # DS-2CD2625FWD-IZS | BL2625VZ
  • Anixter #910371
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Mounting Type: PENDANT
Type: CAMERA KIT
Description

This item is discontinued by supplier. Please see Anixter# 965617 for suggested replacement.

Features
  • 2 Megapixel Resolution
  • 120 dB Wide Dynamic Range
  • Built-In Micro SD/SDHC/SDXC Slot, up to 128 GB
  • 1/2.8 Inch Progressive Scan CMOS Image Sensor
  • 3D Digital Noise Reduction, BLC/ROI
  • 4 Behaviour Analyses and Face Detection
  • IP67, IK-10 Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items