DS-2CD2725FWD-IZS - HIKVISION - OD2725VZ - | Anixter
DS-2CD2725FWD-IZS | HIKVISION

HIKVISION | DS-2CD2725FWD-IZS | Network Camera, Ultra Low Light, 3D DNR, WDR, Day/Night, H.265+/H.265/H.264+/H.264, 1920 x 1080 Resolution, F1.4 Motorized Varifocal Lens, 128 GB, 9.5 Watt, PoE, Image Sensor

  • Manufacturer # DS-2CD2725FWD-IZS | OD2725VZ
  • Anixter #910372
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Mounting Type: PENDANT
Type: CAMERA KIT
Features
  • 2 Megapixel Resolution
  • 120 dB Wide Dynamic Range
  • 3D Digital Noise Reduction, BLC and ROI
  • Built-In Micro SD/SDHC/SDXC Slot, up to 128 GB
  • 1/2.8 Inch Progressive Scan CMOS Image Sensor
  • 4 Behaviour Analyses and Face Detection
  • IP67, IK-10 Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items