DS-2CD6362F-IS - HIKVISION - FE6362S - | Anixter
DS-2CD6362F-IS | HIKVISION

HIKVISION | DS-2CD6362F-IS | Network Camera, Fisheye, DWDR, 3DNR, Day/Night, Indoor, NTSC/PAL, H.264+/H.264/MJPEG, 3072 x 2048 Resolution, F2.6 1.27 MM Lens, 128 GB, 12 Volt DC, 12 Watt, PoE

  • Manufacturer # DS-2CD6362F-IS | FE6362S
  • Anixter #894771
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Features
  • 1/1.8 Inch Progressive Scan CMOS
  • Up to 15 Live View Display Modes
  • Built-In Microphone and Speaker
  • 2 Behavior Analyses, 1 Statistic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items