DS-2CE16D0T-IR - HIKVISION - DS-2CE16D0T-IR | Anixter
DS-2CE16D0T-IR | HIKVISION

HIKVISION | DS-2CE16D0T-IR | Bullet Camera, IR, HD, NTSC/PAL, DNR, Day/Night, Outdoor, 1920 x 1080 Resolution, Fixed 2.8 MM Lens, 4 Watt

  • Manufacturer # DS-2CE16D0T-IR
  • Anixter #809174
Compression Type: H.261
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED 3.7 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Features
  • 2 Megapixel High-Performance CMOS
  • Analog HD Output, up to 720P Resolution
  • DNR, Smart IR
  • IP66 Weatherproof
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items