DS-2CE56D1T-VFI | HIKVISION

HIKVISION | DS-2CE56D1T-VFI | HD1080P,1/2.7" CMOS, 42 PCS IRVARIFOCAL EYEBAL,IP66,2.8-12MM

  • Manufacturer # DS-2CE56D1T-VFI | R3 2.8-12MM
  • Anixter #824454
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items