DS-2DE5220IW-AE | HIKVISION

HIKVISION | DS-2DE5220IW-AE | Network Camera, IR PTZ Dome, DWDR, Day/Night, Outdoor, 2 Megapixel Resolution, 30 FPS, 4.7 to 94 MM Lens, 20X Optical Zoom, IP66, IK10, 24 Volt AC, Hi-PoE

  • Manufacturer # DS-2DE5220IW-AE | NOD5220IW
  • Anixter #834198
Compression Type: H.264
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Resolution: 2 MEGAPIXELS
Features
  • 3D Intelligent Positioning Function
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items