DS-2DE5220W-AE - HIKVISION - Network Camera, | Anixter
DS-2DE5220W-AE | HIKVISION

HIKVISION | DS-2DE5220W-AE | Network Camera, Speed Dome, 20x Optical Zoom, 3D DNR, DWDR, Day/Night, H.265, 1920 x 1080 Resolution, F1.6 4.7 to 94 MM Lens, 128 GB, 24 Volt AC, PoE

  • Manufacturer # DS-2DE5220W-AE
  • Anixter #896421
Compression Type: H.264
Dome Color: SMOKED
Environment: OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 2 MEGAPIXELS
Signal Process: IP
Features
  • 1/2.8 Inch Progressive Scan CMOS
  • Digital WDR
  • 3D Intelligent Positioning Function
  • Support H.265 Video Compression
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items