DS-7204HGHI-F1 | HIKVISION

HIKVISION | DS-7204HGHI-F1 | Digital Video Recorder, Turbo HD, 4-Channel, H.264+/H.264, 64 Kbps Audio/32 Kbps to 4 Mbps Video, 12 Volt DC 8 Watt, 6 TB, 960p Resolution

  • Manufacturer # DS-7204HGHI-F1
  • Anixter #810411
Audio: YES
Capacity: 4 CHANNEL
Type: NVR
Features
  • Connectable to HDTVI and Analog Cameras
  • Up to 2-Channel 1080p IP Cameras Input
  • Long Distance Transmission Over UTP and Coaxial Cable
  • One-Key Enable H.264+ Compression to Improve Encoding Efficiency by up to 50 Percent and Reduce Data Storage Costs
  • Suorts Real-Time 1080p Lite of All Channels and When Enabled, the Image Effect is Similar with 1080P
  • HDMI/VGA Output at up to 1920 1080 Resolution
  • One SATA Interface
  • 4/8/16-Channel Synchronous Playback at up to 720P Resolution
  • Smart Search for Efficit Playback
  • Supports Multiple VCA (Video Content Analytics) Events for Both Analog and Smart IP Cameras
  • VQD (Video Quality Diagnostics)
  • Unlock Pattern for Device Login for the Admin
  • Guid File Can be Exported for Password Resetting and Imported for Finng the Forgotten Password
  • Supports PTZ Control Via Omnicast VMS of Genetec Protocol
  • One Self-Adaptive 10/100 Mbps Network Interface
  • Output Bandwidth Limit Configurable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items