DS-7216HGHI-F1 | HIKVISION

HIKVISION | DS-7216HGHI-F1 | Digital Video Recorder, Turbo HD, 1U Chassis, 16-Channel, H.264/H.264+, Analog/HD-TVI/IP Camera Input, 1920 x 1080p HDMI/VGA Output, 12 Volt DC, 20 Watt

  • Manufacturer # DS-7216HGHI-F1
  • Anixter #824455
Audio: YES
Capacity: 16 CHANNEL
Mount Type: RACK
Type: DVR
Features
  • H.264/H.264+ and Dual-Stream Video Compression
  • Support Both HD-TVI/Analog and AHD Cameras with Adaptive Access
  • Full Channel Recording at up to 1080p Lite Resolution
  • HDMI and VGA Output at up to 1920 X 1080p Resolution
  • Long Transmission Distance Over ax Cable
  • Support 4/8/16-Ch Synchronous Playback at 720p Resolution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items