DS-7732NI-K4/16P - HIKVISION - | Anixter
DS-7732NI-K4/16P | HIKVISION

HIKVISION | DS-7732NI-K4/16P | Network Video Recorder, Embedded Plug and Play, 1.5U Chassis, 32-Channel, 16 PoE, H.265/H.264/MPEG4, 256/160 Mbps In/Out, 100 to 240 Volt AC 20 Watt, 8 Megapixel

  • Manufacturer # DS-7732NI-K4/16P
  • Anixter #910401
Audio: NO
Capacity: 32 CHANNEL
Mount Type: DESKTOP
Type: NVR
Features
  • Dual-OS Design to Ensure High Reliability of System Running
  • ANR Technology to Enhance the Storage Reliability When the Network is Disconnected
  • H.265/H.264+/H.264/MPEG4 Video Formats
  • Connectable to the Third-Party Network Cameras
  • Up to 32 IP Cameras C be Connected
  • Recording at up to 12 Megapixel Resolution
  • Supports Live View, Storage and Playback of the Connected Camera at up to 12 Megapixel Resolution
  • HDMI and VGA Outputs Provided
  • HDMI Video Output at up to 4K (3840 x 2160) Resolution
  • Up to 4 S Interfaces Connectable for Recording and Backup
  • Storage Space Effectively Saved by 50 to 70 Percent with the Use of H.264+ Decoding Format
  • 1 Self-Adaptive 10M/100M/1000M Network Interface
  • 8/16 Independent PoE Network Interfaces are Provided
  • Support rious VCA Detection Alarm and VCA Search
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items