DSD922 SA - COOPER CROUSE-HINDS - Control | Anixter
DSD922 SA | COOPER CROUSE-HINDS

COOPER CROUSE-HINDS | DSD922 SA | Control Station Cover and Device Assembly, Pushbutton, Front Operated, Heavy Duty, Explosionproof, 600 Volt AC, 2-Circuit (Start-Stop), Cooper-Free Aluminum

  • Manufacturer # DSD922 SA
  • Anixter #885039
Color: GREY
Location: MIXED USE
Type: ACCESSORY
Features
  • Large machine screws for fastening covers to bodies
  • Lockout hole for padlock having 1/4" hasp is provided when used with covers for front lever and side rocker type operation
  • Lockout provisions on front operated pushbutton (marked "STOP" and "OFF") and all selector switch covers
  • For covers with front lever and side rocker type operating handles, threaded type shafts and bushings are used to ensure flametightness
  • Accurately ground flange for flametight joint when mated with ground flange on back box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items