Select Country and Language Latin America / English
DTHH-Q0 | PANDUIT

PANDUIT | DTHH-Q0 | Cable Tie Heads, Dura-Ty, Heavy Cross Section, Weather Resistant Acetal, Black, Pack of 25

  • Manufacturer # DTHH-Q0
  • Anixter #367888
RoHS Compliant: YES
Std. Pkg. Qty.: 25
Type: CABLES TIES AND ACCESSORIES
Description

Cable Tie Heads

Features
  • Black acetal strap and head material provide 20+ years outdoor life and high impact resistance
  • Excellent ultraviolet light, chemical, and moisture resistance
  • Double stainless steel locking barbs provide consistent and predictable holding values
  • Textured strap provides better gripping surface to prevent tie from moving laterally along the length of the bundle for tight, consistent bundles
  • Robust head design allows tie to be tightened over a wide range of angles
  • Convenient reel dispenser pack allows installer to cut-to-size for customized field applications; recyclable box has through-hole for attaching to belt, plus storage area for bag of heads
  • Ideal for securing cables in outdoor messenger strand applications
  • May be used with stackable aerial cable spacer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items