DTK-1LVLPLV - DITEK - Low Voltage Line | Anixter
DTK-1LVLPLV | DITEK

DITEK | DTK-1LVLPLV | Low Voltage Line Protection - 1 Pair, 24V, 22-16 AWG Terminal Strip

  • Manufacturer # DTK-1LVLPLV
  • Anixter #319094
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEKs Low Voltage Line Protector series of signal, data and loop circuit surge protectors provide strong protection in a compact hard wire package. Applications include protection of 4-20mA current loops, alarm panel NAC, SLC and IDC loops, and burglar alarm panels. Models are available to protect 1, 2, 4 or 8 pairs. LVLAWG models can handle #14-#10 AWG wiring connections. Hardwired low voltage surge protector.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items