DTK-2MHLP24BWB - DITEK - Field Replaceable | Anixter
DTK-2MHLP24BWB | DITEK

DITEK | DTK-2MHLP24BWB | Field Replaceable Suppression Module with Hardwired Base - 2 Pair, 24V

  • Manufacturer # DTK-2MHLP24BWB
  • Anixter #319095
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEKs 2MHLP series of signal, data and loop circuit surge protectors provide robust protection in a compact package. Designed for ease of installation, with convenient field-replaceable modules, the 2MHLP protects two circuit pairs per module. Applications include protection of 4-20mA current loops, alarm panel NAC, SLC and IDC loops, and burglar alarm panels. Modular surge protector for current loops, fire panels, alarm panels. Available from 5V-75V, with or without hard wire mounting base.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items