DTK-IBNC2.8 - DITEK - Camera Video Line | Anixter
DTK-IBNC2.8 | DITEK

DITEK | DTK-IBNC2.8 | Camera Video Line Surge Protection - BNC "In Line" Connection - 2.8V Clamp

  • Manufacturer # DTK-IBNC2.8
  • Anixter #275987
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEKs inline coaxial surge protectors are designed for applications where a dedicated ground is impossible or impractical. Since there is no external ground, the iBNC protects video feeds without introducing ground loops. Fast and easy installation and solid performance make these a favorite of professional CCTV systems integrators. Fixed or Coaxitron PTX camera surge protector. Fixed camera protection: DTK-iBNC2.8 (2.8V video clamping). Coaxitron (PTZ) camera protection: DTK-iBNC6.8 (6.8V clamping).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items