DTK-MRJ45C5E - DITEK - Gigabit Ethernet | Anixter
DTK-MRJ45C5E | DITEK

DITEK | DTK-MRJ45C5E | Gigabit Ethernet Surge Protection - 4 pair, RJ45 In/Out

  • Manufacturer # DTK-MRJ45C5E
  • Anixter #306321
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

The MRJ45C5E provides protection of high speed data, up to CAT5e, without degrading the data signal. Variants are available to protect 5V network data or 105V DSL lines. The MRJ45C5E is ideal for network data, IP video, VoIP, and point of sale applicat ions. A version with a ground plug is suitable for finished office environments. RJ45 (8 pin) high-speed data/video surge protector.

This part has been discontinued by the supplier. Use 942304 as a suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items