DTK-MRJPOE - DITEK - Power over Ethernet | Anixter
DTK-MRJPOE | DITEK

DITEK | DTK-MRJPOE | Power over Ethernet Surge Protection - RJ45 Connection, PoE Plus Ready

  • Manufacturer # DTK-MRJPOE
  • Anixter #340745
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEK's MRJPOE protects circuits that use state-of-the-art Power Over Ethernet connections. This point of use surge protector can be installed either at the equipment end or ahead of injectors or midspan devices. The DTKMRJPOE is ideal surge protection for PoE cameras, Network Video Recorders, Voice over Internet phones, and Access Control.

Features
  • Protects Power, Video and Data POE Circuits
  • RJ45 Connection with External Grounding Screw
  • Gigabit Ethernet Data Speed Without Signal Degradation
  • POE Plus, HiPoE Ready for High-Wattage Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items