DTK-PVP27C - DITEK - Fixed Camera Surge | Anixter
DTK-PVP27C | DITEK

DITEK | DTK-PVP27C | Fixed Camera Surge Protection - Power, data, video - Coaxitron BNC Video

  • Manufacturer # DTK-PVP27C
  • Anixter #319092
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEKs PVP27C protects all the sensitive feeds to Pan-Tilt-Zoom cameras, not just the video cable. Simple to install, the PVP27C protects 24 Volt power conductors and coaxial conductors in one compact package. With the lowest video let through voltage (and best surge protection) on the market, the PVP27C provides ideal surge protection for sensitive, high-quality Coaxitron PTZ cameras.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items