DTK-PVPIP - DITEK - IP Video Power and Data | Anixter
DTK-PVPIP | DITEK

DITEK | DTK-PVPIP | IP Video Power and Data Surge Protector, RJ45 In/Out

  • Manufacturer # DTK-PVPIP
  • Anixter #416127
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

The DTK-PVPIP protects IP Video cameras and systems from surges on the network cabling and power supply lines. Low-impedance video/data protection allows full Gigabit Ethernet transmission speed; the 12V or 24V power protection is rated for 5 Amps per pair to power camera plus heaters, blowers, defrosters, or PTZ motors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items