DTK-RM16NM - DITEK - DITDTKRM16NM - 16 | Anixter
DTK-RM16NM | DITEK

DITEK | DTK-RM16NM | 16 Channel Rackmount Video Line Surge Protection, BNC Coax In/Out - 2.8V Clamp

  • Manufacturer # DTK-RM16NM | DITDTKRM16NM
  • Anixter #273857
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

DITEKs rack mount surge protectors for CCTV video inputs are the choice oftop professionals. A camera on a 45 pole is a perfect target for lightning and the coaxial line is a perfect path for the surge to get to the head-end. This can destroy both cameras and head-end equipment and compromise the security of the facility. When downtime is not an option, DITEKs RM16NM protector is ready to take on the job. 16 Channel Rack Mount Coax Video Surge Protector. BNC Connection, for standard or Coaxitron feeds

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items