DTX-EFM2 - FLUKE NETWORKS - Set of two DTX | Anixter
DTX-EFM2 | FLUKE NETWORKS

FLUKE NETWORKS | DTX-EFM2 | Set of two DTX Encircled Flux Multimode Fiber Modules + EFTRC, each incorporating; 850 nm and 1300 nm LED sources (single output port); Set of Encircled Flux test reference cords; Removable SC power meter port adapter; Power meter and Integrated VFL

  • Manufacturer # DTX-EFM2
  • Anixter #508195
Certification: CAPABLE OF TESTING CAT 6A AND DOWN
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • Efficient Encircled Flux (EF) compliant multimode fiber testing with the DTX CableAnalyzer
  • The most compact and practical EF solution with on-board modules and EF test reference cords
  • Up to 12 Sec autotest - loss measurement of two fibers at two wavelengths, optical loss budget calculation and PASS/FAIL results
  • Fast EF compliance test results documentation with LinkWare software
  • Easy continuity and polarity verification
  • On-board visual fault locator (VFL) to locate fibers and breaks
  • Encircled flux compliant multimode fiber certification
  • Basic (Tier1) fiber certification
  • Linkware reports
  • Incorporats 850 nm and 1300 nm LED sources combined into a single output port, set of encircled flux compliant test reference cords(EF-TRC), 850/1300/1310/1550 nm power meter, integrated VFL
  • Encircled flux compliant to TIA 526-14-B, ISO/IEC 14763-3 and IEC 61280-4-1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items