DWR-12-17PD - MIDDLE ATLANTIC PRODUCTS - | Anixter
DWR-12-17PD | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | DWR-12-17PD | Wall Mount Rack, Horizontal Mount, 12RU, 800 Lb Capacity, 23.4" Width x 17.3" Depth x 28.063" Height, Steel, Black Powder Coated, With Plexi Door, #10-32 TPI Rack Rail

  • Manufacturer # DWR-12-17PD
  • Anixter #477241
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 17"
Overall Height: 28"
Overall Width: 23.4"
Rack Units: 12U
Rail Style: TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Features
  • Robust Welded Steel Construction, with Seismic Certification
  • Patented Tool Free Quick-Mount System for Center Section Mounting
  • Center Section Swing is Reversible, and Can be Both Keylocked and Padlocked
  • Center Section is Keyed Differently
  • Designed foChoice of Active or Passive Cooling
  • Includes Factory Assembled Plexi Door
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items