DX8132-6000 - PELCO - 32-channel DVR with | Anixter
DX8132-6000 | PELCO

PELCO | DX8132-6000 | 32-channel DVR with DVD, 6 TB Storage

  • Manufacturer # DX8132-6000
  • Anixter #429122
Audio: YES
Capacity: 32 CHANNEL
Mount Type: RACK
Storage Capacity: 6 TERABYTES
Type: HVR
Description

32 Channel DVR with DVD, 6TB Storage

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items