E-501-L410 - COMMSCOPE - Fiber Distribution | Anixter
E-501-L410 | COMMSCOPE

COMMSCOPE | E-501-L410 | Fiber Distribution Frame Panel144-Position, Front Load

  • Manufacturer # E-501-L410
  • Anixter #525329
Connector Type: SC DUPLEX
Connectorized Fibers: 144
Loaded: UNLOADED
Type: RACK MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items