E19SWM12U24 - HOFFMAN ENCLOSURES INC - | Anixter
E19SWM12U24 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | E19SWM12U24 | VersaRack Wall Mount Swing Rack, 12U 27.80"H X 20.91"W X 24.29"D, Black, Steel

  • Manufacturer # E19SWM12U24
  • Anixter #514024
Color: BLACK
Height: 27.8"
Material: STEEL
Mounting Width: 19"
Rack Units: 12U
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items