E19T6U - HOFFMAN ENCLOSURES INC - CableRack, | Anixter
E19T6U | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | E19T6U | CableRack, Overhead 19" Rack, 6U 12.44"H X 20.16"W X 11.50"D, Black, Steel

  • Manufacturer # E19T6U
  • Anixter #496690
Finish: BLACK
Material: STEEL
Type: LADDER RACK
Description

CABLERACK(TM) is used for ladder or basket tray mounting and securing 19-inch rack equipment for Data centers, Telecommunication rooms and other locations. The fixed, open frame rack allows suspending 19-inch rack equipment from Ladder Rack or Basket T ray. The rack has universal tapped holes per industry standards to accommodate typical applications. These open frame racks are ideal for high-density cabling applications which require above-the-cabinet mounting of equipment, and provide maximum acces s to cables and equipment. CABLERACK is ideal for Data Center applications, expanding equipment to above-the-cabinet while providing increased equipment and cable densities.

Features
  • Designed to accommodate all standard 19-inch rack equipment
  • Easy, single-tool assembly reduces installation time and cost
  • Preassembled for fast, time-saving installation
  • Securely mounts to either Cable Runway (Ladder Rack) or Basket Tray
  • UL double lug ground holes provide easy adherence to local bonding and grounding codes
  • Cable tie down points, sized for up to 1-inch Velcro straps, provided in horizontal and vertical positions in multiple locations
  • Parallel or perpendicular mounting to cable pathway
  • Multi-point mounting provisions address various application needs
  • Open design provides for maximum access to cables and equipment
  • Smart packaging with hand-carrying holes allow for easy transportation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items