E1PB | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | E1PB | 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 12

  • Manufacturer # E1PB
  • Anixter #437684
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 12
Description

These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.

Features
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures more than one column of pushbutton holes have internal detachable hinge
  • External wall-mounting brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items