E45DU45 - ABB - Electronic Overload Relay, | Anixter
E45DU45 | ABB

ABB | E45DU45 | Electronic Overload Relay, E45DU Frame for use with A-Line, A9, A12 & A16 Frame Contactors in 3-Phase Applications only

  • Manufacturer # E45DU45
  • Anixter #485682
Rating: IP20
Type: OVERLOADS
Features
  • Up to 1000V and temperature range from -25 +70 C
  • Approvals according to: UL508, and IEC/EN 60 947 4 1
  • Tripping classes 10, 20, 30
  • ATEX / Ex-approved
  • Low-energy consumption
  • Direct mounting to ABB contactors
  • Separate mounting kits available
  • Independent from ambient temperature
  • Wide setting range
Applications

The E45DU45 is a self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items