E80DU80 - ABB - OLR, Fla Range: 27, 80 A, | Anixter
E80DU80 | ABB

ABB | E80DU80 | OLR, Fla Range: 27, 80 A, Trip Type: Electronic

  • Manufacturer # E80DU80
  • Anixter #489731
Rating: IP20
Type: OVERLOADS
Description

The E80DU-80 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure.

Features
  • Complete and harmonized 3 and 4-pole ranges.
  • High performance and high quality materials.
  • Compact dimensions easy to integrate in all designs.
  • AF contactors with electronic coil interface:
  • - wide voltage range AC / DC, sag and dips immunity,
  • - built-in surge suppressor.
  • Comply with the latest international standards.
Applications

ABB- Line - a system concept
Designed for easy and safe installation and maintenance
Easy to integrate with other system components,
Compact design.
A complete range of accessories
Complies with the latest international as well as national standards
Improved environmental performance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items