ECM-UM24-93-93Q - CORNING - Pretium EDGE AO | Anixter
ECM-UM24-93-93Q | CORNING

CORNING | ECM-UM24-93-93Q | Pretium EDGE AO 2x3 Conversion Module, 24 F, Pinned MTP to Pinned MTP, 50 µm multimode (OM4)

  • Manufacturer # ECM-UM24-93-93Q
  • Anixter #508491
Connector Type: MPO - MPO
Fiber Type: OM4
Number of Fibers: 24 FIBER
Type: MODULES
Description

Pretium EDGE AO Conversion Modules have 12-fiber MTP adapters in the rear for mating to backbone trunks and break out to 8-fiber MTP adapters in the front for connectivity to electronics. The conversion modules fully utilize all fibers in each base-1 2 set in the trunk by breaking out Base-12 MTP adapters and the rear of the module into a proportionate number of Base-8 MTP adapters at the front.

Pretium EDGE AO Conversion Modules are available in two configurations - 2x3 (two 12-fiber MTP adapters in the rear and three 8-fiber MTP adapters in the front) and 4x6 (four adapters in the rear and six in the front).

Features
  • Conversion modules and harnesses transition connectivity from 12 to 8 fibers
  • Ensures 100 percent utilisation of trunks at 40 and 100G
  • MTP assemblies with reduced footprint and cable outside diameter
  • Reduced congestion in high-connectivity envirnt
  • Conversion modules and harnesses offer the industry's best rack density for parallel optics
  • 72 MTP ports per 1U enables higher revenue generation per rack unit
  • Reversible MTP adapters allow on-site polarity changes
  • Reduced risk of installaelays or errors during commissioning of new devices
  • Port tap modules integrate network monitoring into the structured cabling
  • No additional rack space required for tap devices; eliminates downtime associated with port tap changes
  • Utilises existiretium EDGE Solutions hardware and backbone cabling
  • Higher return on investment and reduced capitalisation and installation costs
  • ClearCurve Fiber-enabled components create smaller form factor, more rugged cabling
  • Reduced congestion within and een racks for improved airflow; less risk of downtime due to pinched or bent cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items