ECO850LCD | TRIPP LITE

TRIPP LITE | ECO850LCD | ECO Series 120V 850VA 425W Energy-Saving Standby UPS with USB, LCD Display and 12 Outlets

  • Manufacturer # ECO850LCD
  • Anixter #444053
Capacity VA/watts: 850/425
Run Time (Min.) Full/Half Load: 2.8/13
Size: 850
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The ECO850LCD ultra-compact green UPS offers complete protection from blackouts, voltage fluctuations and transient surges. Interactive LCD user interface offers detailed UPS and site electrical data, including input/output voltage, estimated runtime remaining, load percentage, load wattage and battery charge level. Energy saving ECO outlets give users the option to automatically power off unused desktop accessories like a printer and audio speakers as the computer connected via USB goes to low-power sleep or shutdown modes. 99% full load efficiency rating offers energy savings and cool operating temperatures. Green eco-friendly design meets strict RoHS environmental standards. Provides uninterruptible transfer to battery derived AC output during power failures and voltage fluctuations with enough runtime to save and shutdown connected equipment without data loss. Space saving, ultra-compact desktop or wall mount compatible housing. Includes 6 battery supported outlets for computer, monitor and four vital system accessories, plus 6 additional surge suppression-only outlets for accessories not requiring battery support. Four surge-only outlets marked "ECO" can be configured to automatically power-off within 3 minutes of the connected computer entering sleep or shutdown mode. USB port monitors computer power status for ECO power savings and enables direct integration with built-in power management and auto-shutdown features of Windows and Mac OS X. PowerAlert software is also available via free download from www.tripplite.com to provide advanced auto-shutdown, UPS monitoring and data saving options. USB cable included. Built-in single line RJ11 phone suppression protects modem, fax machine, cordless phone or other accessories with a dial-up/DSL phone connection. Built-in interactive LCD screen offers continuous power and UPS status information. Audible alarm warns of power failure conditions. Self-test, display brightness, alarm disable and LCD information display scrolling options are controllable via interactive LCD user interface. 850VA / 425 watt UPS capacity supports entry-level PC systems for up to 45 minutes during power fail conditions. 3 year warranty. $100,000 connected equipment insurance (USA, Puerto Rico, & Canada Only).

Features
  • ECO850LCD power saving, green UPS offers complete protection from blackouts, voltage fluctuations and transient surges
  • Interactive LCD user interface with scroll and select buttons offer detailed UPS status and control options
  • LCD screen options support continuous display of Input voltage, Output voltage, Estimated runtime, Load percentage, Load wattage and Battery charge percentage - with the option to continuously scroll all six information fields
  • LCD screen with scroll and select functions also g ives users the ability to enable and disable specific UPS features, such as the ECO energy-saving feature, permanent alarm silence, LCD brightness, information display scroll functions and UPS self-test operation
  • Set of 4 optional ECO outlets automatic ally power off unnecessary computer accessories like a printer, scanner and audio speakers three minutes after computer enters sleep or shutdown mode
  • Full load efficiency rating of 99% saves energy and ensures cool operating temperatures
  • ECO850LCD emits only 17 BTU/hr. and consumes less than 5 watts once the battery is charged
  • Eco-friendly design meets strict RoHS (Restriction of Hazardous Substances) environmental standards
  • 850VA / 425 watt UPS provides battery-derived AC output during power failures and severe voltage fluctuations to support a 60w PC with small monitor for up to 45 minutes
  • Ultra compact UPS supports a variety of placement options for desktop or wall mount installation
  • Includes 6 UPS supported outlets for computer, monitor and two additional vital system peripherals requiring continuous power
  • Includes 6 Surge-only outlets for accessories not requiring battery support
  • Four of the Surge-only outlets are designated ECO outlets that can be configured to automatically power-off three minutes the connected computer enters low power standby or shutdown mode
  • USB monitors computer power status for ECO power savings and enables direct integration with built-in power management and auto-shutdown features of Windows and Mac OS X
  • PowerAlert software is available via free download from www.tripplite.com/poweralert to provide advanced auto-shutdown, UPS monitoring and data saving options
  • Single line RJ11 phone suppression jacks protect modem, fax machine, cordless phone or other acces sories from surges on dial-up/DSL phone connections
  • USB cable included
  • Space-saving right angle input plug
  • Optional PDUB15 bypass PDU enables hot-swappable UPS replacement with no disruption to connected equipment
  • $100,000 connected equipment insuran
Specifications
  • Standby UPS With Enhanced LCD Interface and USB Monitoring Port
  • Output VA Capacity: 850 VA
  • Output Watt Capacity (Watt): 425 Watt
  • Nominal Output Voltage Supported: 115 Volt, 120 Volt
  • Frequency Compatibility: 60 Hz
  • Output Voltage Regulation (Battery Mode): 115 Volt (+/- 5%)
  • UPS Output Receptacles (Surge Suppression Only): 6 UPS Outlets, 6 Surge-Only Outlets
  • Output AC Waveform (AC Mode): Sine Wave
  • Output AC Waveform (Battery Mode): PWM Sine Wave
  • Rated Input Current (Maximum Load): 10 Amp
  • Nominal Input Voltage Supported: 120 Volt AC
  • UPS Input Connection Type: 5-15P, Right-Angled
  • Input Circuit Breakers: 10 Amp
  • UPS Input Cord Length: 1.8 m (6 ft)
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Phase: Single-Phase
  • Half Load Runtime: 13.4 Min (210 Watt)
  • DC System Voltage: 12 Volt DC
  • Front Panel LCD Display: Front Panel LCD Reports Input Voltage, Output Voltage, Estimated Runtime, Load Percentage, Load Wattage and Battery Charge Percentage; Also Supports Configuration of ECO Energy-Saving Feature, Alarm Silence Mode, LCD Brightness, Information Display Scrolling and UPS Self-Test Operation
  • Audible Alarm: Audible Alarm Indicates Power-Failure And Overload Status
  • Alarm Cancel Operation: Alarm-Cancel Switch Temporarily Silences Alarm During a Power Failure; Silent-Alarm Mode Setting is Available as an LCD Settable Option
  • Switches: Set of Two Switches Offers Complete UPS Control; ON / OFF / MODE Switch Offers UPS Power off/on Control and LCD Screen Mode Selection; MUTE / SELECT Button Momentarily Silences Alarm During a Power Failure and Value Selection for LCD Interface Options
  • UPS AC Suppression Joule Rating: 420
  • UPS AC Suppression Response Time: Instantaneous
  • UPS Dataline Suppression: 1 Line TEL/DSL (1 In/1 Out)
  • EMI/RFI AC Noise Suppression: Yes
  • Installation Form Factors Supported With Included Accessories: Tower, Ultra-Compact Desktop
  • Primary Form Factor: Desktop
  • UPS Power Module Dimensions (HxWxD): 3.5 Inch x 12 Inch x 7 Inch (8.9 cm x 30.5 cm x 17.8 cm)
  • UPS Power Module Weight: 7.35 lb (3.37 kg)
  • UPS Housing Material: Plastic
  • Operating Temperature Range: 32 to 104 deg F (0 to 40 deg C)
  • Storage Temperature Range: 5 to 122 deg F (-15 to 50 deg C)
  • Relative Humidity: 0 - 95% Non-Condensing
  • AC Mode BTUs (Full Load): 17 BTU/Hour
  • AC Mode Efficiency Rating (100% Load): 0.99
  • Communications Interface: USB (HID Enabled)
  • Communications Cable: USB Interface Cable Included
  • Watchdog Compatibility: Supports Watchdog Application, OS And Hard-Reboot Restart Options For Remote A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items