EDGE-CP72-U3 - CORNING - Pretium EDGE AO | Anixter
EDGE-CP72-U3 | CORNING

CORNING | EDGE-CP72-U3 | Pretium EDGE AO Panel, 72 F, 50 µm Multimode (OM3/OM4), MTP Connectors

  • Manufacturer # EDGE-CP72-U3
  • Anixter #519521
Connector Type: MTP
Fiber Count: 72
Description

Pretium EDGE AO Panels are a pass-through patch panel with a single row of MTP adapters. The link's backbone trunks connect at the rear of the adapters; then a conversion harness is used at the front of the adapters to connect to electronics and maint ain 100 percent trunk fiber utilization within the link.

Pretium EDGE AO Panels are available with six 12-fiber MTP adapters. Each panel features translucent shuttered adapters with translucent shuttered MTP reversible adapters at the front of the panel.

Features
  • Conversion modules and harnesses transition connectivity from 12 to 8 fibers
  • Ensures 100 percent utilization of trunks at 40 and 100G
  • MTP assemblies with reduced footprint and cable outside diameter
  • Reduced congestion in high-connectivity environment
  • Conversion modules and harnesses offer the industry's best rack density for parallel optics
  • 72 MTP ports per 1U enables higher revenue generation per rack unit
  • Reversible MTP adapters allow on-site polarity changes
  • Reduced risk of installation delays or errors during commissioning of new devices
  • Port tap modules integrate network monitoring into the structured cabling
  • No additional rack space required for tap devices; eliminates downtime associated with port tap changes
  • Utilizes existing Pretium EDGE solutions hardware and backbone cabling
  • Higher return on investment and reduced capitalization and installation costs
  • Corning ClearCurve fiber-enabled components create smaller form factor, more rugged cabling
  • Reduced congestion within and between racks for improved airflow; less risk of downtime due to pinched or bent cables
Specifications
  • AO Panel
  • Product Type: Panels And Modules
  • Fiber Category: 50 um Multimode (OM3/OM4)
  • Fiber Count: 72
  • Number Of Adapters Per Panel: 6
  • Adapter Type: Shuttered MTP (Front), MTP (Back)
  • Adapter Color: Aqua (Front), Aqua (Back)
  • Connector Type: MTP
  • Adapter Housing Color: Aqua
  • Dimension: 12 mm x 90 mm x 144.3 mm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items