EDS271 SA - COOPER CROUSE-HINDS - Control | Anixter
EDS271 SA | COOPER CROUSE-HINDS

COOPER CROUSE-HINDS | EDS271 SA | Control Station Backbox, 1-Gang, 3/4", Aluminum

  • Manufacturer # EDS271 SA
  • Anixter #885036
Color: GREY
Location: MIXED USE
Type: ACCESSORY
Features
  • Reduce installation problems
  • Eliminate external seals
  • Improve safety
  • Are used with general purpose snap and pushbutton type switches
  • Standard neoprene covers for front operated pushbuttons. Prevents accumulation of dirt and entrance of water around orating shafts
  • Mounting lugs and taper tapped hubs with integral bushings
  • Large machine screws for fastening covers to bodies
  • Lockout provisions on front operated pushbutton (marked "STOP" and "OFF") and selector switch covers
  • Lockout hole for padlockaving 1/4" hasp is provided when used with covers for front lever and side rocker type operation
  • Close tolerances in machining of wide, mating flanges and journalled shafts and bearings for front button operation, produces flametightness of enclosure j oints
  • On enclosures with front lever and side rocker type operating handles, threaded type shafts and bushings are used to ensure flametightness
  • Dead end hubs - 1/2" to 1" sizes
  • When STOP is indicated, button is automatically red. When START is indicaed, button is automatically green. Otherwise, black buttons are standard.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items